Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0074-RD_7X5

  • Mfr # LCU4-0074-RD_7X5

  • Zoro # G8745357


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Hazardous Waste
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0074-RD_7X5
Zoro #
G8745357
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Danger Reflective Label
Header
Danger
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend
Hazardous Waste.
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Protective Coating
No Protective Coating
Product Type
Hazardous Waste Danger Reflective Label

Description

Hazardous Waste Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.