Hazardous Waste Danger Reflective Label, 5 in Height, 3 1/2 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0681-RD_5X3.5

  • Zoro # G9465779


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0681-RD_5X3.5
Zoro #
G9465779
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Danger Reflective Label
Header
Danger
Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend
Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Hazardous Waste Danger Reflective Label

Description

Hazardous Waste Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.