Zoro Homepage

Hazardous Waste Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0048-ND_14X10

  • Zoro # G9475411


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Warning
Legend
Hazardous Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0048-ND_14X10
Zoro #
G9475411
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Warning Label
Header
Warning
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2156
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Hazardous Waste
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Orange
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Hazardous Waste Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.