Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Waste Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0048-ND_7X5

  • Zoro # G9475420


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Warning
Legend
Hazardous Waste
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0048-ND_7X5
Zoro #
G9475420
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Warning Label
Header
Warning
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2158
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header
Warning
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Hazardous Waste
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Background Color
Orange
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Hazardous Waste Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products