Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Waste Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0048-ND_10X7

  • Zoro # G9475481


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0048-ND_10X7
Zoro #
G9475481
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Warning Label
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2155
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Maximum Service Temperature
210 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Header Text Color
Black
Number of Printed Sides
1
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Legend
Hazardous Waste
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Hazardous Waste Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.