Hazardous Waste Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0048-RD_10X7

  • Zoro # G9475509


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Warning
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0048-RD_10X7
Zoro #
G9475509
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hazardous Waste Warning Reflective Label
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2163
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Hazardous Waste
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Abrasion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Warning
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Hazardous Waste Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.