Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearing Danger Label, 5inx7in, Polyester

  • Mfr # LCU4-0467-ND_7X5

  • Zoro # G9342868


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Ear protection required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0467-ND_7X5
Zoro #
G9342868
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Label
Header
Danger
Legend
Ear protection required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Polyester
Language
English
Shape
Rectangle
Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Legend
Ear Protection Required
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Hearing Danger Label

Description

Hearing Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.