Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearing Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0086-RD_14X10

  • Zoro # G8746711


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
Ear Protection Area Severe Hearing Damage Will Result
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0086-RD_14X10
Zoro #
G8746711
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Reflective Label
Header
Danger
Legend
Ear Protection Area Severe Hearing Damage Will Result
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend
Ear Protection Area. Severe Hearing Damage Will Result.
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Material Properties
Flexible
Corrosion Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Product Type
Hearing Danger Reflective Label

Description

Hearing Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Area. Severe Hearing Damage Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.