Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearing Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0086-RD_7X5

  • Zoro # G8746991


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Ear Protection Area Severe Hearing Damage Will Result
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0086-RD_7X5
Zoro #
G8746991
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Reflective Label
Header
Danger
Legend
Ear Protection Area Severe Hearing Damage Will Result
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend
Ear Protection Area. Severe Hearing Damage Will Result.
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Product Type
Hearing Danger Reflective Label

Description

Hearing Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Area. Severe Hearing Damage Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.