Hearing Notice Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU5-0223-ND_10X7
Zoro # G8860315
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Header
Notice
Legend
Operator Must Wear Ear Protection In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU5-0223-ND_10X7
Zoro #
G8860315
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Hearing Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Operator Must Wear Ear Protection In This Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.