Zoro Homepage

Hearing Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0058-ND_5X3.5

  • Zoro # G9476017


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0058-ND_5X3.5
Zoro #
G9476017
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Warning Label
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2239
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Legend
Hearing Protection Required In This Area
Sign Legend Background Color
Orange
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Warning
Sign Header Text Color
Black
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Hearing Warning Label

Description

Hearing Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.