Zoro Homepage

Hearing Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0058-ND_10X7

  • Zoro # G9476035


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0058-ND_10X7
Zoro #
G9476035
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Warning Label
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2237
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Hearing Protection Required In This Area
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Orange
Mirror Print
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Number of Printed Sides
1
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Hearing Warning Label

Description

Hearing Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.