Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearing Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0058-RD_14X10

  • Zoro # G9476139


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0058-RD_14X10
Zoro #
G9476139
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Warning Reflective Label
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2246
Sign Legend Text Color
Black
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
Warning
Sign Legend
Hearing Protection Required In This Area
Metal Detectable
No
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Graffiti Resistant
Yes
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hearing Warning Reflective Label

Description

Hearing Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.