Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearing Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0058-RD_10X7

  • Zoro # G9476157


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0058-RD_10X7
Zoro #
G9476157
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Warning Reflective Label
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2245
ANSI Compliant
Yes
Header Background Color
Orange
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Hearing Protection Required In This Area
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Header
Warning
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hearing Warning Reflective Label

Description

Hearing Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.