Helicopter Landing Area. High Wind and Noise Area. Risk, 10x7, Non-Reflective, White
- Mfr # G-1598-NA_10x7
- Zoro # G722949257
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Legend
Helicopter Landing Area. High Wind and Noise Area. Risk
Height
7 in
Length
0.5 in
Width
10 in
Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1598-NA_10x7
- Zoro #
- G722949257
- UPC #
- -
- Country of Origin
- United States
- Legend
- Helicopter Landing Area. High Wind and Noise Area. Risk
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
Dimensions
- Height
- 7 in
- Length
- 0.5 in
- Width
- 10 in
- Size
- 10" x 7"
- Thickness
- 0.040 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.