HELP KEEP THIS PLACE CLEAN, Spanish-Bilingual, 10 in W x 14 in H, Rectangle, LCU1-0184-NP_10x14

  • Mfr # LCU1-0184-NP_10x14

  • Zoro # G6042753


product price:  $6.95
/ea

Key Features

Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0184-NP_10x14
Zoro #
G6042753
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Office and Facility Sign
Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Legend Style
Text
Printed Language
English, Spanish
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
No
Header Legend Color
Black
ANSI Compliant
No
Sign Background Color
Blue
Symbol
None
Header Background Color
Black
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Standards
OSHA 1910.145
Legend Color
White
Sign Legend Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia
Chemical Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend Background Color
Blue
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Help Keep This Place Clean/Ayude A Mantener Esta Area Limpia, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.