High Impact Safety Glasses Beyond This Point, 5 in x 7 in, Reflective Sheeting, LCU5-0215-RD_7X5

  • Mfr # LCU5-0215-RD_7X5

  • Zoro # G8859676


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0215-RD_7X5
Zoro #
G8859676
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Notice Reflective Label
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Text Color
Black
Sign Header
Notice
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Sign Legend
High Impact Safety Glasses Beyond This Point
Metal Detectable
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Eye Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Impact Safety Glasses Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.