High Impact Safety Notice, Aluminm, 10"x7"

  • Mfr # LCU5-0215-NA_10X7
  • Zoro # G8859560
product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Notice
Legend
High Impact Safety Glasses Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0215-NA_10X7
Zoro #
G8859560
UPC #
-
Country of Origin
United States
Item
Aluminum Eye Notice Sign
Header
Notice
Legend
High Impact Safety Glasses Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend
High Impact Safety Glasses Beyond This Point
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Mounting Pattern
4 Corner
Metal Detectable
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Eye Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Impact Safety Glasses Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products