Zoro Homepage

High-Pressure Cylinders Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU3-0485-RD_14x10

  • Zoro # G4293488


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0485-RD_14x10
Zoro #
G4293488
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High-Pressure Cylinders Caution Reflective Label
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Language
English
Double-Sided
No
Material
Vinyl
Legend Color
Black
Sign Legend Color
Black
Background Color
Yellow
Mounting Style
Adhesive-Backed
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Abrasion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header
Caution
Sign Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No

Description

High-Pressure Cylinders Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.