Zoro Homepage

High-Pressure Cylinders Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU3-0485-RD_5x3.5

  • Zoro # G4293460


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0485-RD_5x3.5
Zoro #
G4293460
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High-Pressure Cylinders Caution Reflective Label
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Legend Color
Black
Legend Style
Text
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Double-Sided
No
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Adhesive Style
Permanent
Sign Header
Caution
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Graffiti Resistant
No

Description

High-Pressure Cylinders Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.