Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Pressure Cylinders Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting

  • Mfr # LCU3-0485-RD_7x5

  • Zoro # G4293479


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0485-RD_7x5
Zoro #
G4293479
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High-Pressure Cylinders Caution Reflective Label
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Mounting Style
Adhesive-Backed
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Background Color
Yellow
Sign Legend Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Material Properties
Flexible
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 yr

Description

High-Pressure Cylinders Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.