High Pressure Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0456-ND_10X7

  • Mfr # LCU4-0456-ND_10X7

  • Zoro # G9341206


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0456-ND_10X7
Zoro #
G9341206
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Danger Label
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
High Pressure Gas Line
Sign Mounting Location
Wall
Product Type
High Pressure Danger Label

Description

High Pressure Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.