High Pressure Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0076-RD_5X3.5

  • Mfr # LCU4-0076-RD_5X3.5

  • Zoro # G8745515


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0076-RD_5X3.5
Zoro #
G8745515
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Danger Reflective Label
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
High Pressure Gas Line
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header
Danger
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

High Pressure Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.