High Pressure Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0140-RD_14X10

  • Zoro # G9481197


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0140-RD_14X10
Zoro #
G9481197
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Warning Reflective Label
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend Background Color
Orange
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend
High Pressure Air Authorized Personnel Only
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
High Pressure Warning Reflective Label

Description

High Pressure Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.