Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0140-RD_7X5

  • Zoro # G9481337


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0140-RD_7X5
Zoro #
G9481337
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Warning Reflective Label
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Abrasion Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Mirror Print
No
Sign Legend Style
Text
Sign Legend
High Pressure Air Authorized Personnel Only
Sign Header
Warning
Metal Detectable
No
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
Product Type
High Pressure Warning Reflective Label

Description

High Pressure Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.