High Pressure Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0140-RD_10X7

  • Zoro # G9481258


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0140-RD_10X7
Zoro #
G9481258
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Warning Reflective Label
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Legend
High Pressure Air Authorized Personnel Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header
Warning
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
High Pressure Warning Reflective Label

Description

High Pressure Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.