Zoro Homepage

High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0045-ND_10X7

  • Zoro # G8742006


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0045-ND_10X7
Zoro #
G8742006
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Label
Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Danger
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header Text Color
White
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Glow In The Dark
No
Sign Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death.
Sign Header Background Color
Red, Yellow
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Product Type
High Voltage Danger Label

Description

High Voltage Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Above. Contact Will Cause Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.