Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0669-ND_10X7

  • Zoro # G9464150


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0669-ND_10X7
Zoro #
G9464150
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Label
Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header
Danger
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
High Voltage Danger Label

Description

High Voltage Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Turn Power Off And Lock Out Before Servicing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.