High Voltage Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0711-RD_14X10

  • Zoro # G9468615


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Danger
Legend
This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0711-RD_14X10
Zoro #
G9468615
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Reflective Label
Header
Danger
Legend
This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Header Text Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
High Voltage Danger Reflective Label

Description

High Voltage Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Line Carries High Voltage Damage To This Line May Cause Serious Injury To Those Destroying, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.