Shop LYLE

High Voltage Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0045-RD_7X5
  • Zoro # G8741881

product price: 
$
4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0045-RD_7X5
Zoro #
G8741881
UPC #
-
Country of Origin
United States
Item
High Voltage Danger Reflective Label
Header
Danger
Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
High Voltage Above. Contact Will Cause Serious Shock Or Death.
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Product Type
High Voltage Danger Reflective Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

High Voltage Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Above. Contact Will Cause Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.