Hot Acid Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0318-RD_14X10

  • Zoro # G9326101


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Hot Acid
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0318-RD_14X10
Zoro #
G9326101
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Acid Danger Reflective Label
Header
Danger
Legend
Hot Acid
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Write on Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Sign Legend
Hot Acid
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1

Description

Hot Acid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.