Hot Acid Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0318-RD_5X3.5

  • Zoro # G9326171


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Hot Acid
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0318-RD_5X3.5
Zoro #
G9326171
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Acid Danger Reflective Label
Header
Danger
Legend
Hot Acid
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Danger
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Write on Surface
No
Sign Legend
Hot Acid
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Format
Traditional OSHA

Description

Hot Acid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.