Hot Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0257-ND_10X7

  • Mfr # LCU4-0257-ND_10X7

  • Zoro # G8760440


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0257-ND_10X7
Zoro #
G8760440
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend
Hot
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
Sign Header Text Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Wall
Product Type
Hot Danger Label

Description

Hot Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products