Hot Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0295-ND_10X7

  • Mfr # LCU4-0295-ND_10X7

  • Zoro # G8763837


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
Hot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0295-ND_10X7
Zoro #
G8763837
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend
Hot
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Write on Surface
No
Sign Header
Danger
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Abrasion Resistant
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Product Type
Hot Danger Label

Description

Hot Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products