Hot Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0606-ND_10X7

  • Mfr # LCU4-0606-ND_10X7

  • Zoro # G9484907


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hot Equipment Unauthorized Persons Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0606-ND_10X7
Zoro #
G9484907
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Equipment Unauthorized Persons Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Graffiti Resistant
Yes
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend
Hot Equipment Unauthorized Persons Keep Out
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Hot Danger Label

Description

Hot Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Equipment Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products