Zoro Homepage

Hot Lead Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0529-ND_7X5

  • Zoro # G9349728


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Danger
Legend
Hot Lead Use Protective Equipment
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0529-ND_7X5
Zoro #
G9349728
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Lead Danger Label
Header
Danger
Legend
Hot Lead Use Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Legend
Hot Lead Use Protective Equipment
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Abrasion Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr

Description

Hot Lead Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Lead Use Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.