Hot Lead Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0529-RD_14X10

  • Zoro # G9349755


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Legend
Hot Lead Use Protective Equipment
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0529-RD_14X10
Zoro #
G9349755
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Lead Danger Reflective Label
Header
Danger
Legend
Hot Lead Use Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
Yes
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hot Lead Use Protective Equipment
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No

Description

Hot Lead Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Lead Use Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products