Hot Metal Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0327-ND_10X7

  • Mfr # LCU4-0327-ND_10X7

  • Zoro # G9326768


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hot Metal
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0327-ND_10X7
Zoro #
G9326768
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Metal
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Hot Metal
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Product Type
Hot Metal Danger Label

Description

Hot Metal Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Metal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products