Hot Pipes Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0328-ND_7X5

  • Mfr # LCU4-0328-ND_7X5

  • Zoro # G9327048


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Hot Pipes
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0328-ND_7X5
Zoro #
G9327048
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hot Pipes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Header
Danger
Number of Printed Sides
1
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Product Type
Hot Pipes Danger Label

Description

Hot Pipes Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products