Hot Pipes Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0328-ND_10X7

  • Mfr # LCU4-0328-ND_10X7

  • Zoro # G9327005


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Hot Pipes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0328-ND_10X7
Zoro #
G9327005
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Background Color
White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Sign Legend
Hot Pipes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mirror Print
No
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Product Type
Hot Pipes Danger Label

Description

Hot Pipes Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.