Hot Surface Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0028-ND_7X5

  • Mfr # LCU4-0028-ND_7X5

  • Zoro # G8739958


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0028-ND_7X5
Zoro #
G8739958
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Header
Danger
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Product Type
Hot Surface Danger Label

Description

Hot Surface Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Do Not Touch. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.