Hot Surface Sign, 10 in H x 14 in W, Aluminum, (Blank)

  • Mfr # LCU3-0201-RA_14x10

  • Zoro # G4829067


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
(Blank)
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0201-RA_14x10
Zoro #
G4829067
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Material
Recycled Aluminum
Header Background Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black, Red
Sign Header
Caution
Metal Detectable
Yes
Mirror Print
No
Write on Surface
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Header Style
Text
Material Properties
Rigid
Sign Legend
Hot Work (Image)
Sign Header Background Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
2
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable, Write-On Surface
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Reflective Blank Sign Caution Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Work (Image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products