Hot Surface Sign, 10 in H x 14 in W, Aluminum, Hot Pipes

  • Mfr # LCU4-0328-RA_14X10

  • Zoro # G9327221


product price:  $10.59
/ea

Key Features

Header
Danger
Legend
Hot Pipes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0328-RA_14X10
Zoro #
G9327221
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Metal Detectable
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend
Hot Pipes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Write on Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mirror Print
No
Product Type
Reflective Hot Pipes Danger Sign

Description

Reflective Hot Pipes Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products