Hot Surface Sign, 10 in H x 14 in W, Aluminum, Hot Surface. Do Not Touch.

  • Mfr # LCU3-0099-RA_14x10

  • Zoro # G4835120


product price:  $10.89
/ea

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0099-RA_14x10
Zoro #
G4835120
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Legend Style
Text
Mounting Style
Corner Holes
Subject Matter
Hot
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
State Specific Sign
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Legend
Hot Surface. Do Not Touch.
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Header
Caution
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Product Type
Reflective Hot Surface Caution Sign

Description

Reflective Hot Surface Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.