Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Sign, 10 in H x 14 in W, Plastic, Hot

  • Mfr # LCU4-0161-NP_14X10

  • Zoro # G9489420


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0161-NP_14X10
Zoro #
G9489420
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Number of Printed Sides
1
Sign Header
Danger
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Hot.
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Hot Danger Sign

Description

Plastic Hot Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.