Zoro Homepage

Hot Surface Sign, 10 in H x 14 in W, Polyester

  • Mfr # LCU4-0327-ND_14X10

  • Zoro # G9326978


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hot Metal
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0327-ND_14X10
Zoro #
G9326978
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Metal
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Hot Metal
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Abrasion Resistant
No
Glow In The Dark
No
Metal Detectable
No
Sign Header
Danger
Write on Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Product Type
Hot Metal Danger Label

Description

Hot Metal Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Metal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products