Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Sign, 10 in H x 14 in W, Polyester

  • Mfr # LCU4-0328-ND_14X10

  • Zoro # G9327057


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Hot Pipes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0328-ND_14X10
Zoro #
G9327057
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Abrasion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend
Hot Pipes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Hot Pipes Danger Label

Description

Hot Pipes Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.