Hot Surface Sign, 10 in H x 14 in W, Polyester, Live Steam

  • Mfr # LCU4-0333-ND_14X10

  • Zoro # G9327705


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Danger
Legend
Live Steam
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0333-ND_14X10
Zoro #
G9327705
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Live Steam
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend
Live Steam
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header
Danger
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White

Description

Live Steam Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Steam, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products