Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting, Hot Surface. Do Not Touch.

  • Mfr # LCU3-0099-RD_14x10

  • Zoro # G4835111


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0099-RD_14x10
Zoro #
G4835111
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Subject Matter
Hot
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Material Properties
Flexible
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Hot Surface
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Legend Pictogram ID
PFHS-100
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Hot Surface. Do Not Touch.
Sign Legend Text Color
Black
Product Type
Hot Surface Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products