Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting, Hot Surface. Do Not Touch.

  • Mfr # LCU4-0027-RD_14X10

  • Zoro # G8739915


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Danger
Legend
Hot Surface. Do Not Touch.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0027-RD_14X10
Zoro #
G8739915
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Write on Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Background Color
Red, Yellow
Protective Coating
Clear Film Laminate
Sign Header
Danger
Material Properties
Flexible
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Hot Surface. Do Not Touch.
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hot Surface Danger Reflective Label

Description

Hot Surface Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products